Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Anchor and Sweep Paddle

Catalog No. 14638262 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
914 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-638-262 914 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-638-262 Supplier Caframo™ Supplier No. U044SW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anchor Paddle with silicone sweep blade welded to shaft. For use with Caframo™ and Fisherbrand™ High Torque Overhead Stirrers. Effective low speed, high viscosity mixing.

  • For viscous product mixing with Caframo™ High Torque Overhead Stirrers
  • Viscosity range 0 to 38,000 Centipoise
  • Temperature range up to 100°C (212°F)
  • Molded Silicone, 152 x 54 mm
  • Pack of 6 blades (3 pair)
  • 0.5 kg (1.2 lb.)

Specifications

Diameter (English) 5.75 in.
Diameter (English) Fan 4 in.
Diameter (English) Shaft 0.375 in.
Diameter (Metric) 145 mm
Diameter (Metric) Fan 102 mm
Diameter (Metric) Shaft 9.5 mm
Height (English) Blade 4 in.
For Use With (Equipment) BDC1850 or BDC3030 Stirrer
Height (English) 6 in.
Height (Metric) 150 mm
Height (Metric) Blade 102 mm
Includes Model U044 with Model SW4 Sweep Blades (Pk. of 6)
Length (English) 36 in.
Length (Metric) 914 mm
Model U044SW
Temperature (English) Up to 212°F
Temperature (Metric) Up to 100°C
Type Anchor Impeller
Viscosity Rating 0 to 38,000 mPas
Weight (Metric) 1.5 kg
Dimensions (L x W x H) 150 x 145 x 914 mm (6 x 5.75 x 36 in.)
Material Stainless Steel (316L)
Weight (English) 3.4 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.