Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Petite Overhead Stirrer
SCI_ED

Catalog No. S95550 Shop All Caframo Products
Change view
Click to view available options
Speed:
50 to 2500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
S95550 50 to 2500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95550 Supplier Caframo™ Supplier No. BDC250/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Petite Overhead Stirrer for volumes up to 2 L, water like viscosities, and speeds 50-2500 rpm. Big power in the smallest package on the market. Dependable, maintenance free and ideal for continuous use.

  • Incredibly compact footprint of 50 mm x 100 mm
  • Supports volumes of up to 2 L
  • Speeds of 2500 rpm
  • Features AutoStart
  • Includes: overhead stirrer motor, integral clamp, stainless steel collet, external power supply, grounded power cord, stand, axial and radial mixing blades, mixing shaft, manual in four languages (English, French, Spanish and German) and three year warranty

Certifications

UL and CSA

Warranty and Services

3 Years

Specifications

Speed 50 to 2500 rpm
Capacity 2 L
Display LCD
Voltage 120/240 V
Diameter (English) Shaft 0.24 in.
Diameter (Metric) Shaft 6 mm
Height (English) 5.1 in.
Height (Metric) 12.9 cm
Length (English) 6.2 in.
Length (Metric) 15.7 cm
Power Setting 7 w (1/100 hp)
Plug Type EU/UK
Includes Integral clamp, collet, mixing shaft, axial and radial mixing blades, stand, power supply, universal adaptor, and printed manual.
Material Chemical-resistant Nylon
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Torque 10 Ncm
Type Petite Stirrer
Viscosity Water-like
Weight (Metric) Power Supply: 0.105 kg, Stirrer: 0.367 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.