Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Petite Digital Overhead Stirrer

Catalog No. 1450050 Shop All Caframo Products
Change view
Click to view available options
Speed:
50 to 2500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14-500-50 50 to 2500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-50 Supplier Caframo™ Supplier No. BDC250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Petite Digital Overhead Stirrer is a complete, compact stirring package.

  • Fits any space
  • Single-hand control and digital display make it easy to deliver accurate, repeatable results
  • Speed range: 50 to 2500 rpm
  • LED display, accurate ±3% of reading
  • Maximum torque: 10 Ncm
  • Output power: 1/100 hp full range, 7 w
  • Molded nylon housing
  • Brushless, maintenance-free DC motor

Order Info

For 100/240V 50/60Hz, 10 w. Weight: 4.2 lb. (1.92 kg)

Certifications

Constructed in accordance with CAN/CSA-C22.2 (1010), FCC 15/ICES-003/EN 55011

Tested to the same stands as IEC61010.

Compliance

RoHS, WEEE

Warranty and Services

3 Year

14-500-6 clamp DOES NOT fit this stirrer.

Specifications

Speed 50 to 2500 rpm
Capacity 2 L
Display Digital
Voltage 100/240 V
Wattage 12 w
Diameter (English) Shaft 0.24 in.
Diameter (Metric) Shaft 6 mm
Dimensions (L x W x H) 6.2 x 2.1 x 5.1 in. (15.7 x 5.3 x 12.9 cm)
Height (English) 5.1 in.
Height (Metric) 12.9 cm
Length (English) 6.2 in.
Length (Metric) 15.7 cm
Width (English) 2.1 in.
Width (Metric) 5.3 cm
Electrical Requirements 100 to 240 V, 50/60 Hz
Frequency 50/60 Hz
Horsepower 1/100 hp
Certifications/Compliance CSA, CE, RoHS, WEEE
For Use With (Application) Formulation, R and D, clinical research, education labs
Includes Integral clamp, stainless steel collet, external power supply, grounded power cord, stand, axial and radial mixing blades, mixing shaft, manual in four languages
Material Housing: Chemical-resistant nylon
Motor Type Brushless DC
Torque 10 Ncm
Type Overhead Stirrer
Weight (English) 4.2 lb.
Weight (Metric) 1.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.