Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Square Blade Impeller
GREENER_CHOICE

Catalog No. 14638267 Shop All Caframo Products
Change view
Click to view available options
Dimensions (L x W x H):
400 x 38 x 38 mm
452 x 71 x 71 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-638-267 400 x 38 x 38 mm
14-500-9 452 x 71 x 71 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-638-267 Supplier Caframo™ Supplier No. A250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

  • 316L stainless steel blade and shaft
  • For small volumes of viscous product
  • Applications: Low speed, High viscosity mixing, Tangential flow pattern

Specifications

Diameter (English) Shaft 0.3125 in.
Diameter (Metric) Shaft 8 mm
Height (English) Blade 1.5 in.
For Use With (Equipment) Caframo Overhead Stirrer
For Use With (Application) Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Height (Metric) Blade 38 mm
Length (English) 16 in.
Length (Metric) 400 mm
Model A250
Shape Square
Type Square Blade Impeller
Width (English) 1.5 in.
Width (Metric) 38 mm
Weight (Metric) 159 g
Dimensions (L x W x H) 400 x 38 x 38 mm
Material Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.