Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Impeller Shaft
GREENER_CHOICE

Catalog No. 14638272 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
305 mm
406 mm
457 mm
508 mm
610 mm
762 mm
Diameter (Metric):
8 mm
9.5 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
14-638-272 406 mm 8 mm
14-501-072 305 mm 8 mm
14-501-074 457 mm 8 mm
14-501-075 508 mm 9.5 mm
14-501-077 610 mm 8 mm
14-501-076 610 mm 9.5 mm
14-501-078 762 mm 9.5 mm
14-501-073 457 mm 9.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-638-272 Supplier Caframo™ Supplier No. A162
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel Impeller Shaft designed for use with Caframo™ Impeller and Propeller blades. Maximum corrosion protection available in multiple sizes.

  • Electro-polished stainless steel 316L
  • 9.5 mm Shafts have a turned down end to 8 mm
  • Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers

Specifications

Diameter (English) 31 in.
Diameter (Metric) 8 mm
For Use With (Equipment) Any Propeller with an 8 mm dia. Bore
Length (English) 16 in.
Length (Metric) 406 mm
Model A162
Type Stirring Shaft
Weight (Metric) 0.18 kg
Material Stainless Steel (316L)
Weight (English) 0.4 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.