Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Clamp for Overhead Stirrer
GREENER_CHOICE

Catalog No. 145006 Shop All Caframo Products
Change view
Click to view available options
Diameter (Metric):
15 to 30 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
14-500-6 15 to 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-500-6 Supplier Caframo™ Supplier No. A120
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Overhead stirrers: BDC1850, BDC3030 or BDC6015 (A110 stand) or BDC2002 or BDC2010 (A210 stand).

Clamp for securing Caframo™ and Fisherbrand™ Overhead Stirrers.

  • Cast zinc-aluminum alloy coated with a chemical resistant epoxy paint
  • Clamps Overhead Stirrer to Stand
  • Includes place to hold chuck key
  • Weight: 640 g (1.5 lb.)

Specifications

Diameter (English) 0.5625 to 1.1875 in.
Diameter (Metric) 15 to 30 mm
For Use With (Equipment) Overhead Stirrer
Type Clamp
Weight (Metric) 640 g
Material Cast Zinc, Aluminum
Weight (English) 1.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.