Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger GASCO Calibration Gas, Hydrogen Sulfide, 50 ppm, 116 L, 1 ea

Catalog No. 502764940
Encompass_Preferred

This disposable calibration gas cylinder is designed to verify and adjust the response of portable gas detectors to known concentrations of Hydrogen Sulfide (H2S) in a Nitrogen background gas. It is contained within an aluminum alloy cylinder for durability and reliability in testing applications.

  • Gas type: Hydrogen Sulfide (50 ppm)
  • Background gas: Nitrogen
  • Accuracy: ±5%
  • Cylinder capacity: 116 L
  • Maximum operating pressure: 1,000 psi
  • Construction: Aluminum alloy
  • Connection: C-10, 5/8 in.-18 UNF
  • Standard: NIST traceable
  • Quality certification: ISO 9001:2015

Catalog No. 50-276-4940 Supplier Grainger Supplier No. 16N159
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This disposable calibration gas cylinder is designed to verify and adjust the response of portable gas detectors to known concentrations of Hydrogen Sulfide (H2S) in a Nitrogen background gas. It is contained within an aluminum alloy cylinder for durability and reliability in testing applications.

  • Gas type: Hydrogen Sulfide (50 ppm)
  • Background gas: Nitrogen
  • Accuracy: ±5%
  • Cylinder capacity: 116 L
  • Maximum operating pressure: 1,000 psi
  • Construction: Aluminum alloy
  • Connection: C-10, 5/8 in.-18 UNF
  • Standard: NIST traceable
  • Quality certification: ISO 9001:2015

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.