Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Cal-Paks™ Weight Sets: Class 1

Catalog No. 02215618 Shop All Troemner Products
Change view
Click to view available options
Mass:
2 g, 5 g, 50 g
20 mg, 10 g, 100 g
20 mg, 2 g, 20 g
200 mg, 100 g, 10 g
200 mg, 20 g, 200 g
200 mg, 5 g, 50 g
Weight (Metric):
22.0 g
55.2 g
57 g
110.02 g
110.2 g
220.0 g
Includes:
Cylindrical weight: 100g, 10g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate
Cylindrical weight: 100g, 10g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate
Cylindrical weight: 200g, 20g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate
Cylindrical weight: 20g, 2g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate
Cylindrical weight: 50g, 5g, 2g, Polycarbonate case; NVLAP certificate
Cylindrical weight: 50g, 5g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Weight (Metric) Includes
02-215-618 20 mg, 2 g, 20 g 22.0 g Cylindrical weight: 20g, 2g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate
02-215-603 2 g, 5 g, 50 g 57 g Cylindrical weight: 50g, 5g, 2g, Polycarbonate case; NVLAP certificate
02-215-607 200 mg, 20 g, 200 g 220.0 g Cylindrical weight: 200g, 20g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate
02-215-605 200 mg, 100 g, 10 g 110.2 g Cylindrical weight: 100g, 10g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate
02-215-604 20 mg, 10 g, 100 g 110.02 g Cylindrical weight: 100g, 10g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate
02-215-602 200 mg, 5 g, 50 g 55.2 g Cylindrical weight: 50g, 5g, sheet weight: 200mg, Polycarbonate case; NVLAP certificate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-215-618 Supplier Troemner™ Supplier No. 30391797
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Master carrying case; three individually cased precision weights; USB Flashdrive with electronic NVLAP™ certification; NVLAP Lab Code 105013-0; NVLAP certificate; and accessories for proper handling and weight care

Highly polished Alloy 8 stainless-steel weights

Highly polished Alloy 8 stainless-steel weights

ANSI™/ASTM™ Class 1.

  • Components and case are linked through the use of a unique serial number
  • Clear plastic case
  • Individual weights in high-quality polycarbonate cases

Compliance

Meet ISO™/IEC 17025 requirements.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Small Weight Set
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 1
Weight (Metric) 22.0 g
Density 7.95g/cm3 at 20°C
Mass 20 mg, 2 g, 20 g
Includes Cylindrical weight: 20g, 2g, sheet weight: 20mg, Polycarbonate case; NVLAP certificate
Quantity 3/Set
Packaging Quantity 3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.