Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Carboxymethylcellulose, Sodium Salt, Low Viscosity
Shop All MilliporeSigma ProductsDescription
- Substrate for cellulase
- Viscosity: (2%, H2O, 25°C): 25 - 75 mPas
Specifications
Specifications
| Color | White to tan |
| Content And Storage | Store at +15°C to +30°C |
| Quantity | 250 g |
| Form | Free-flowing Solid |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?