Learn More
MilliporeSigma™ Calbiochem™ Endothelial Cell Growth Supplement, Bovine Neural Tissue
Shop All MilliporeSigma ProductsDescription
- Acts as superior cloning factor for isolation and growth of hybridoma cells
- Eliminates need for feeder cell layers
Specifications
Specifications
| Formulation | Lyophilized from sterile-filtered NaCl containing streptomycin sulfate. |
| Quantity | 15 mg |
| Storage Requirements | 2° to 8°C |
| Product Type | Endothelial Cell Growth Supplement, Bovine Neural Tissue |
| Form | Lyophilized |
| Purity or Quality Grade | ≥95% by SDS-PAGE |
For Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.