Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Calbiochem™ Fluorescent Mounting Media, Aqueous

Catalog No. HC088ML Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
8 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
HC088ML 8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HC088ML Supplier MilliporeSigma™ Supplier No. HC088ML
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

validated for use in Immunofluorescence for the detection of Fluorescent Mounting Media Aqueous.

An aqueous mounting medium designed to preserve and enhance the labeling of immunoreactivity in tissue sections. Sustains the fluorescent signal from labeled samples on slides. Inclusion of 4,6-diamidino-2-phenylindole (DAPI; Cat. No.

Recommended Storage

−20°C

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 8 mL

For Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.