Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Calbiochem™ IPTG, Hemidioxane Adduct

Catalog No. 4202905GM Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
5 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
42-029-05GM 5 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 42-029-05GM Supplier MilliporeSigma™ Supplier No. 4202905GM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Induces expression of lac operon of E. coli by allosterically interacting with repressor molecule

  • Free-flowing
  • Hygroscopic carbohydrate
  • Inducer of β-D-galactosidase
  • Preparation contains 15% dioxane
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2- 8°C
Form White to off-white solid
Quantity 5 g

For Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.