Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Calc-U-Store™ Pocket Chart
SCI_ED

Catalog No. S40690
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S40690 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40690 Supplier Learning Resources, Inc Supplier No. LER 0056
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds up to 35 student calculators in clear pockets.

Easy-access storage chart uses numbered pockets.

  • Made of tough, red nylon
  • Fitted with reinforced grommets for hanging
  • Overall: 29 × 36 in. (72.5 × 90cm)
  • Pocket: 3.75 × 4 in. (9.38 × 10cm)

Order Info

Overall dimensions: 29W x 36 in.. Pocket dimensions: 3 3/4 x 4 in..

Specifications

Product Type Pocket Chart
Color Red
Material Nylon
Recommended Age 5 to 10
Height (English) 36 in.
Height (Metric) 91.4cm
Width (English) 29 in.
Width (Metric) 73.6cm
For Use With (Equipment) Calculator
Includes Reinforced grommets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.