Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Calcium Alginate Swabs

Catalog No. 22029500
Change view
Click to view available options
For Use With (Application):
Nasopharyngeal Cultures
Urethro-genital Cultures
Handle Material:
Aluminum
Length (English):
5.43 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Handle Material Length (English)
22-029-500 Nasopharyngeal Cultures Aluminum 5.43 in.
22-029-501 Urethro-genital Cultures Aluminum 5.43 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-029-500 Supplier Puritan™ Supplier No. 25800 A 50
Add to Cart
Add to Cart
This item is not returnable. View return policy

Calcium alginate applicators permit superior culture isolation from areas such as the eyes, ears, nasopharynx, urethra and pediatric ENT

Flexible nasopharyngeal applicator; Suitable for small cavities and wound care; Specimen collection for testing and screening; Miniature biodegradable (calcium alginate) fiber tip); Flexible 0.035 in. aluminum shaft; Individually wrapped; Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.035 in.
Length (English) 5.43 in.
For Use With (Application) Nasopharyngeal Cultures
Product Type Swab
Diameter (Metric) Handle 0.089 cm
Length (Metric) 13.8 cm
Length (English) Handle 5.37 in.
Length (Metric) Handle 13.6 cm
Length (English) Tip 0.437 in.
Length (Metric) Tip 1.11 cm
Diameter (Metric) Tip 0.19 cm
Diameter (English) Tip 0.078 in.
Sterility Sterile
Handle Material Aluminum
Tip Style Flexible
Tip Material Calcium Alginate Fiber
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.