Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ DX Series ISE Half-Cell Calcium Membrane Kit: DX240-Ca2+

Catalog No. 01913221 Shop All METTLER TOLEDO Products
Change view
Click to view available options
pH Range:
2 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Range
01-913-221 2 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-913-221 Supplier Mettler Toledo™ Supplier No. 51340009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand

For calcium ISE.

Mount the membrane onto the shaft of your ISE half-cell, and you have a new ISE!

  • Measuring ion: Ca-2+
  • Measuring Range: 1 to 1 x 10-6 mol/L
  • Temperature Range: 0° to 50°C
  • Optimal pH Range: 2 to 12
  • Type of Membrane: Polymer
  • Shaft Material: POM/PVC
  • Electrolyte for Reference Electrode: 3 mol/L KCI
  • ISA Solution: 3 mol/L KCI
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calcium Membrane Kit
Temperature (Metric) Operating 0°C to 50°C
Material Membrane: Polymer; Shaft: POM/PVC
For Use With (Application) In gold Calcium ISE
Filling Solution Type 3 mol/L KCI (ISA)
Description Membrane Kit for Calcium ISE
pH Range 2 to 12
Concentration Measurement Range 1 to 1 x 10-6 mol/L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.