Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Calibrated Loops 0.001 ml, 1.45 mm diameter, 70 mm length
SDP

Catalog No. 5024842
Encompass_Preferred

The loops are made from 26 gauge B&S platinum with 15% iridium.
Volume: 0.001 ml
Diameter: 1.45 mm
Length: 70 mm

Catalog No. 50-248-42 Supplier Electron Microscopy Sciences Supplier No. 6243030
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The loops are made from 26 gauge B&S platinum with 15% iridium.
Volume: 0.001 ml
Diameter: 1.45 mm
Length: 70 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.