Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Calorie Mayday Food Bar
SDP

Catalog No. 17985135
Change view
Click to view available options
Weight (English):
19 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-135 19 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-135 Supplier Ready America Supplier No. 73505
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

10-pack supply for fuel to replenish the hunger of single family for multiple days

  • The Mayday Food Bars are essential to have during the event of an emergency
  • With surprisingly good taste, this 10-pack supply is more than enough fuel to replenish the hunger of single family for multiple days
  • Not only a food ration that tastes great, but is also very nutritious
  • Approved by the U.S. Coast Guard as well as the Canadian Transport Department and have a five year shelf life
  • All Mayday food rations are baked under strict supervision and all have that great taste of apple cinnamon
  • Mayday food rations can be stored outside up to 149°C and can be eaten without preparation

Specifications

Product Type Emergency Food Bar
Dimensions (L x W x H) 12 x 6 x 8 in.
Flavor Apple Cinnamon
Weight (English) 19 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.