Learn More
SPEC FURNITURE Calvin Bariatric Chair
Description
- Seam-welded, flash-controlled steel tubing frame constructed with 14-gauge oval tubing
- Welded stretcher bars provide seat support
- All frame connections are metal-to-metal
- Upholstered seat pan is made with 100% recycled plastic
- Seat upholstery is form-fitted and stapled over 3 in. thick, high-resiliency polyurethane molded foam
- Upholstered back features a 3/4 in. thick, 7-ply laminated contoured plywood core platform
- Back upholstery features VELCRO™-removable covers form-fitted over 4 in. thick, high-resiliency polyurethane molded foam
- Molded foam replaces 25% of existing non-renewable petroleum material with a sustainable plant-based substitute
- Foam provides a 3.0 to 3.2 PCF density with no changes to physical properties, comfort, or longevity
- Foam meets Federal Motor Vehicle Safety Standard MVSS 302 and California Bulletin No. 117 (TB117-2013)
- Self-skinned urethane arms are molded over a 1/8 in. thick steel flat plate
- Steel arm plate is attached to the seat frame using metal-to-metal connections
- Frame feet are finished with durable injection-molded plastic glides
Specifications
Specifications
| Product Type | General Seating Chair |
| With Armrest | Yes |
| With Backrest | Yes |
| Back Style | Wide |
| With Lumbar Support | No |
| With Tilt | No |
| With Casters | No |
| Footrest | No |
| Color | Beige |
| Material | Metal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.