Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Carbon Steel, 1.5 in. Roller Diameter, 5/8 in. Stud Diameter, 1 ea.

Catalog No. 502770017
Encompass_Preferred

This stud-type cam follower is designed for applications where running and shock loads are moderate. It features a needle roller element, a flat roller surface, and an open, unsealed construction. The design incorporates a hex socket in the stud for simplified installation and maintenance, with provisions for relubrication.

  • Roller diameter: 1.5 in.
  • Stud diameter: 0.625 in.
  • Thread size: 5/8-18 UNF, 2A
  • Dynamic load capacity: 5,560 lbf
  • Static load capacity: 5,730 lbf
  • Operating temperature range: -30°F to 250°F
  • Material: Carbon steel (bearing and stud)
  • Design: Concentric stud with hex socket
  • Compliance: ABMA

Catalog No. 50-277-0017 Supplier Grainger Supplier No. 13W713
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stud-type cam follower is designed for applications where running and shock loads are moderate. It features a needle roller element, a flat roller surface, and an open, unsealed construction. The design incorporates a hex socket in the stud for simplified installation and maintenance, with provisions for relubrication.

  • Roller diameter: 1.5 in.
  • Stud diameter: 0.625 in.
  • Thread size: 5/8-18 UNF, 2A
  • Dynamic load capacity: 5,560 lbf
  • Static load capacity: 5,730 lbf
  • Operating temperature range: -30°F to 250°F
  • Material: Carbon steel (bearing and stud)
  • Design: Concentric stud with hex socket
  • Compliance: ABMA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.