Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Needle Roller, Flat, Sealed, 1.25 in. Dia.

Catalog No. 502770806
Encompass_Preferred

This standard duty stud type cam follower is designed for applications where running and shock loads are moderate. It features a needle roller bearing element in a single row configuration, enclosed by double contact seals made of molded acetal. The bearing is constructed with an AISI 52100 alloy steel roller and a carbon steel stud, finished with a black oxide coating for durability.

  • Roller diameter: 1.250 in. (31.75 mm)
  • Roller width: 0.750 in. (19.05 mm)
  • Stud diameter: 0.500 in. (12.70 mm)
  • Hex socket drive size: 1/4 in.
  • Dynamic load capacity: 4,470 lbf.
  • Static load capacity: 4,300 lbf.
  • Temperature range: -30°F to +250°F
  • Relubricatable design via 3/16 in. drive type fittings

Catalog No. 50-277-0806 Supplier Grainger Supplier No. 13W732
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard duty stud type cam follower is designed for applications where running and shock loads are moderate. It features a needle roller bearing element in a single row configuration, enclosed by double contact seals made of molded acetal. The bearing is constructed with an AISI 52100 alloy steel roller and a carbon steel stud, finished with a black oxide coating for durability.

  • Roller diameter: 1.250 in. (31.75 mm)
  • Roller width: 0.750 in. (19.05 mm)
  • Stud diameter: 0.500 in. (12.70 mm)
  • Hex socket drive size: 1/4 in.
  • Dynamic load capacity: 4,470 lbf.
  • Static load capacity: 4,300 lbf.
  • Temperature range: -30°F to +250°F
  • Relubricatable design via 3/16 in. drive type fittings

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.