Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Needle Roller, 1/2 in. Dia., Slotted Head, Sealed, 1 ea.

Catalog No. 502770802
Encompass_Preferred

This cam follower features a needle roller bearing design, optimized for moderate running and shock loads. Engineered with a flat roller profile and a slotted stud for easy installation, this component is constructed from AISI 52100 bearing steel for durability and is finished with a black oxide coating.

  • Roller diameter: 0.5 in.
  • Rolled element: Needle roller
  • Closure: Double sealed with molded acetyl contact seals
  • Static load capacity: 720 lbs.
  • Dynamic radial load capacity: 970 lbf
  • Temperature range: -30°F to 250°F
  • Stud size: #10-32
  • Single row configuration

Catalog No. 50-277-0802 Supplier Grainger Supplier No. 13W682
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cam follower features a needle roller bearing design, optimized for moderate running and shock loads. Engineered with a flat roller profile and a slotted stud for easy installation, this component is constructed from AISI 52100 bearing steel for durability and is finished with a black oxide coating.

  • Roller diameter: 0.5 in.
  • Rolled element: Needle roller
  • Closure: Double sealed with molded acetyl contact seals
  • Static load capacity: 720 lbs.
  • Dynamic radial load capacity: 970 lbf
  • Temperature range: -30°F to 250°F
  • Stud size: #10-32
  • Single row configuration

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.