Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, 1 3/8 in Diameter, Standard Duty, Double Sealed, Hex Socket, 1 ea

Catalog No. 502772972
Encompass_Preferred

This standard cam follower is a single-row needle roller bearing designed for applications where running and shock loads are moderate. It features a concentric stud, flat roller head, and double-sealed closure for protection. Constructed from AISI 52100 alloy steel, this bearing is engineered to operate in environments ranging from -30°F to 250°F.

  • Roller diameter: 1-3/8 in.
  • Stud diameter: 1/2 in.
  • Dynamic radial load capacity: 4,470 lbf.
  • Static radial load capacity: 4,300 lbf.
  • Features a hex socket drive for installation.
  • Seal material: Acetal.
  • Lubricated with general purpose EP grease.
  • Conforms to ABMA standards.

Catalog No. 50-277-2972 Supplier Grainger Supplier No. 13W733
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard cam follower is a single-row needle roller bearing designed for applications where running and shock loads are moderate. It features a concentric stud, flat roller head, and double-sealed closure for protection. Constructed from AISI 52100 alloy steel, this bearing is engineered to operate in environments ranging from -30°F to 250°F.

  • Roller diameter: 1-3/8 in.
  • Stud diameter: 1/2 in.
  • Dynamic radial load capacity: 4,470 lbf.
  • Static radial load capacity: 4,300 lbf.
  • Features a hex socket drive for installation.
  • Seal material: Acetal.
  • Lubricated with general purpose EP grease.
  • Conforms to ABMA standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.