Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Steel, Eccentric, Sealed, 1 ea

Catalog No. 502773318
Encompass_Preferred

This standard cam follower features a 1.875 in. flat roller diameter and an eccentric design, engineered for high-precision industrial applications including material handling, packaging, and heavy machinery. Constructed from durable bearing steel with a black oxide finish, this single-row needle roller bearing is double-sealed to protect against contaminants. It is factory-packed with general-purpose EP grease and includes relube provisions compatible with 3/16 in. drive-type fittings.

  • Roller outer diameter: 1.8750 in.
  • Width: 1.0000 in.
  • Stud diameter: 0.7500 in.
  • Eccentricity: 0.03 in.
  • Hex socket size: 5/16 in.
  • Radial dynamic load capacity: 7,870 lbf
  • Max static capacity: 7,950 lbf
  • Thread size: 3/4-16 UNF
  • Sealed closure with black oxide finish

Catalog No. 50-277-3318 Supplier Grainger Supplier No. 13W758
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard cam follower features a 1.875 in. flat roller diameter and an eccentric design, engineered for high-precision industrial applications including material handling, packaging, and heavy machinery. Constructed from durable bearing steel with a black oxide finish, this single-row needle roller bearing is double-sealed to protect against contaminants. It is factory-packed with general-purpose EP grease and includes relube provisions compatible with 3/16 in. drive-type fittings.

  • Roller outer diameter: 1.8750 in.
  • Width: 1.0000 in.
  • Stud diameter: 0.7500 in.
  • Eccentricity: 0.03 in.
  • Hex socket size: 5/16 in.
  • Radial dynamic load capacity: 7,870 lbf
  • Max static capacity: 7,950 lbf
  • Thread size: 3/4-16 UNF
  • Sealed closure with black oxide finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.