Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Needle Roller, Flat, Open, 1 Row

Catalog No. 502773203
Encompass_Preferred

This standard cam follower is a heavy-duty needle roller bearing designed for applications subject to moderate running and shock loads. It features a hex socket head, a flat roller surface, and a robust stud-type design for reliable performance in industrial environments. The bearing is constructed from high-grade 52100 bearing steel and is fully relubricatable.

  • Roller diameter: 2.5 in. (63.5 mm)
  • Roller width: 1.5 in. (38.1 mm)
  • Stud diameter: 1 in. (25.4 mm)
  • Dynamic radial load capacity: 15,280 lbf.
  • Static radial load capacity: 16,650 lbf.
  • Temperature range: -30°F to 250°F
  • Thread size: 1-14 UNF
  • Features a hex socket drive and 1-row needle roller design
  • Relubricatable with 3/16 in. drive type fittings

Catalog No. 50-277-3203 Supplier Grainger Supplier No. 13W719
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard cam follower is a heavy-duty needle roller bearing designed for applications subject to moderate running and shock loads. It features a hex socket head, a flat roller surface, and a robust stud-type design for reliable performance in industrial environments. The bearing is constructed from high-grade 52100 bearing steel and is fully relubricatable.

  • Roller diameter: 2.5 in. (63.5 mm)
  • Roller width: 1.5 in. (38.1 mm)
  • Stud diameter: 1 in. (25.4 mm)
  • Dynamic radial load capacity: 15,280 lbf.
  • Static radial load capacity: 16,650 lbf.
  • Temperature range: -30°F to 250°F
  • Thread size: 1-14 UNF
  • Features a hex socket drive and 1-row needle roller design
  • Relubricatable with 3/16 in. drive type fittings

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.