Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Alloy Steel, 2 in. Dia., 1.25 in. Width, 1 ea.

Catalog No. 502770021
Encompass_Preferred

This SMITH BEARING cam follower is a heavy-duty, stud-type needle roller bearing designed for moderate running and shock loads. Featuring a flat roller surface and a double-sealed design, it provides reliable performance in industrial applications. The unit is constructed from alloy steel and is capable of operating in temperatures ranging from -30°F to 250°F.

  • Roller diameter: 2 in
  • Roller width: 1-1/4 in
  • Dynamic radial load capacity: 10,370 lbf
  • Static radial load capacity: 10,700 lbf
  • Drive type: Hex socket
  • Thread size: 7/8-14 UNF
  • Bearing material grade: AISI 52100
  • Finish coating: Black oxide
  • Includes relubrication features via threaded end and roller head

Catalog No. 50-277-0021 Supplier Grainger Supplier No. 13W738
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This SMITH BEARING cam follower is a heavy-duty, stud-type needle roller bearing designed for moderate running and shock loads. Featuring a flat roller surface and a double-sealed design, it provides reliable performance in industrial applications. The unit is constructed from alloy steel and is capable of operating in temperatures ranging from -30°F to 250°F.

  • Roller diameter: 2 in
  • Roller width: 1-1/4 in
  • Dynamic radial load capacity: 10,370 lbf
  • Static radial load capacity: 10,700 lbf
  • Drive type: Hex socket
  • Thread size: 7/8-14 UNF
  • Bearing material grade: AISI 52100
  • Finish coating: Black oxide
  • Includes relubrication features via threaded end and roller head

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.