Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, 3.5 in. Diameter, Flat, Double Sealed, 1 ea

Catalog No. 502770809
Encompass_Preferred

This standard stud type cam follower is a needle roller bearing designed for applications where running and shock loads are moderate. It features a crowned and flat roller configuration with a hex socket drive, providing reliable performance in industrial environments. Constructed from high-quality bearing steel, this component is double-sealed to protect against contamination and ensures long-term operational integrity.

  • Roller diameter: 3.500 in.
  • Roller width: 2.000 in.
  • Stud diameter: 1.375 in.
  • Dynamic load capacity: 29,660 lbf.
  • Static load capacity: 31,800 lbf.
  • Temperature range: -30°F to 250°F
  • Features a durable black oxide finish
  • Designed for 1 3/8-12 thread size installations
  • Includes contact seals made of molded acetyl

Catalog No. 50-277-0809 Supplier Grainger Supplier No. 13W744
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard stud type cam follower is a needle roller bearing designed for applications where running and shock loads are moderate. It features a crowned and flat roller configuration with a hex socket drive, providing reliable performance in industrial environments. Constructed from high-quality bearing steel, this component is double-sealed to protect against contamination and ensures long-term operational integrity.

  • Roller diameter: 3.500 in.
  • Roller width: 2.000 in.
  • Stud diameter: 1.375 in.
  • Dynamic load capacity: 29,660 lbf.
  • Static load capacity: 31,800 lbf.
  • Temperature range: -30°F to 250°F
  • Features a durable black oxide finish
  • Designed for 1 3/8-12 thread size installations
  • Includes contact seals made of molded acetyl

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.