Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Standard Stud, Needle Roller, 3 1/4 in. Roller, 1 ea

Catalog No. 502769957
Encompass_Preferred

This standard duty cam follower needle roller bearing is designed for applications where running and shock loads are moderate. It features a concentric stud with a slotted drive and a flat roller head, providing reliable support for various mechanical systems.

  • Bearing type: needle roller
  • Closure type: open
  • Dynamic radial load capacity: 20,200 lbf.
  • Static radial load capacity: 25,200 lbf.
  • Roller diameter: 3 1/4 in.
  • Overall length: 4 9/32 in.
  • Temperature range: -30°F to 250°F
  • Material: alloy steel (grade 52100)

Catalog No. 50-276-9957 Supplier Grainger Supplier No. 13W679
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard duty cam follower needle roller bearing is designed for applications where running and shock loads are moderate. It features a concentric stud with a slotted drive and a flat roller head, providing reliable support for various mechanical systems.

  • Bearing type: needle roller
  • Closure type: open
  • Dynamic radial load capacity: 20,200 lbf.
  • Static radial load capacity: 25,200 lbf.
  • Roller diameter: 3 1/4 in.
  • Overall length: 4 9/32 in.
  • Temperature range: -30°F to 250°F
  • Material: alloy steel (grade 52100)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.