Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Alloy Steel, 3-1/4 in. Dia., 1 ea.

Catalog No. 502770465
Encompass_Preferred

These stud cam followers feature a threaded stud extending from the inner race to secure the bearing to a component. They are designed for general purpose applications that convert rotating motion into linear motion and are recommended for use where running and shock loads are moderate. The bearing is constructed from alloy steel (AISI 52100) and includes an oiler hole for lubrication.

  • Stud type: Concentric
  • Bearing type: Needle roller
  • Roller diameter: 3-1/4 in.
  • Roller width: 1-3/4 in.
  • Stud diameter: 1-1/4 in.
  • Overall length: 4-9/32 in.
  • Static radial load capacity: 25,260 lbf
  • Dynamic radial load capacity: 20,200 lbf
  • Temperature range: -30°F to +250°F
  • Material: Alloy steel

Catalog No. 50-277-0465 Supplier Grainger Supplier No. 13W722
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These stud cam followers feature a threaded stud extending from the inner race to secure the bearing to a component. They are designed for general purpose applications that convert rotating motion into linear motion and are recommended for use where running and shock loads are moderate. The bearing is constructed from alloy steel (AISI 52100) and includes an oiler hole for lubrication.

  • Stud type: Concentric
  • Bearing type: Needle roller
  • Roller diameter: 3-1/4 in.
  • Roller width: 1-3/4 in.
  • Stud diameter: 1-1/4 in.
  • Overall length: 4-9/32 in.
  • Static radial load capacity: 25,260 lbf
  • Dynamic radial load capacity: 20,200 lbf
  • Temperature range: -30°F to +250°F
  • Material: Alloy steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.