Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Needle Roller, Alloy Steel, 3-1/4 in. Roller Diameter, 1 ea.

Catalog No. 502770345
Encompass_Preferred

This standard duty cam follower features a needle roller design with a flat-faced alloy steel roller and a carbon steel concentric stud. It is engineered with double-contact seals for enhanced protection and includes an oiler hole for maintenance. Designed for radial load applications, this unit is built to comply with ABMA standards.

  • Roller diameter: 3-1/4 in.
  • Overall length: 4 9/32 in.
  • Static radial load capacity: 25,260 lbf
  • Dynamic radial load capacity: 20,200 lbf
  • Temperature range: -30°F to 250°F
  • Finish coating: Black oxide
  • Drive type: Hex socket
  • Bearing material grade: AISI 52100

Catalog No. 50-277-0345 Supplier Grainger Supplier No. 13W743
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard duty cam follower features a needle roller design with a flat-faced alloy steel roller and a carbon steel concentric stud. It is engineered with double-contact seals for enhanced protection and includes an oiler hole for maintenance. Designed for radial load applications, this unit is built to comply with ABMA standards.

  • Roller diameter: 3-1/4 in.
  • Overall length: 4 9/32 in.
  • Static radial load capacity: 25,260 lbf
  • Dynamic radial load capacity: 20,200 lbf
  • Temperature range: -30°F to 250°F
  • Finish coating: Black oxide
  • Drive type: Hex socket
  • Bearing material grade: AISI 52100

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.