Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger SMITH BEARING Cam Follower, Heavy Duty, Alloy Steel, 3/4 in Diameter, 1 ea

Catalog No. 502769968
Encompass_Preferred

These heavy-duty needle roller cam followers are engineered for high-impact industrial applications. They feature a large diameter stud designed to minimize stud deflection and withstand significant running loads and shock. Constructed from durable alloy steel, these bearings are built to provide reliable performance in demanding mechanical environments.

  • Bearing type: needle roller
  • Closure: open
  • Duty type: heavy
  • Material: alloy steel (bearing material grade AISI 52100)
  • Temperature range: -30°F to 250°F
  • Dynamic radial load capacity: 2,140 lbf
  • Static radial load capacity: 41,500 lbf
  • Drive type: screwdriver slot
  • Stud type: concentric with 7/16 in diameter

Catalog No. 50-276-9968 Supplier Grainger Supplier No. 13W769
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These heavy-duty needle roller cam followers are engineered for high-impact industrial applications. They feature a large diameter stud designed to minimize stud deflection and withstand significant running loads and shock. Constructed from durable alloy steel, these bearings are built to provide reliable performance in demanding mechanical environments.

  • Bearing type: needle roller
  • Closure: open
  • Duty type: heavy
  • Material: alloy steel (bearing material grade AISI 52100)
  • Temperature range: -30°F to 250°F
  • Dynamic radial load capacity: 2,140 lbf
  • Static radial load capacity: 41,500 lbf
  • Drive type: screwdriver slot
  • Stud type: concentric with 7/16 in diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.