Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Alloy Steel, 0.75 in. Diameter, 1 Row, 1 ea

Catalog No. 502769953
Encompass_Preferred

This needle roller cam follower is engineered for industrial applications requiring reliable movement under moderate running and shock loads. Constructed with an alloy steel body and a flat roller design, this unit features a hex socket head for efficient installation and adjustment. It is designed for standard duty environments with a double-sealed closure for protection.

  • Roller diameter: 0.750 in.
  • Roller width: 0.500 in.
  • Stud diameter: 0.375 in.
  • Dynamic radial load capacity: 2,140 lbf.
  • Static radial load capacity: 2,200 lbf.
  • Temperature range: -30°F to 250°F.
  • Thread size: 3/8-24.
  • Material: AISI 52100 alloy steel.
  • Finish coating: Black oxide.

Catalog No. 50-276-9953 Supplier Grainger Supplier No. 13W728
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This needle roller cam follower is engineered for industrial applications requiring reliable movement under moderate running and shock loads. Constructed with an alloy steel body and a flat roller design, this unit features a hex socket head for efficient installation and adjustment. It is designed for standard duty environments with a double-sealed closure for protection.

  • Roller diameter: 0.750 in.
  • Roller width: 0.500 in.
  • Stud diameter: 0.375 in.
  • Dynamic radial load capacity: 2,140 lbf.
  • Static radial load capacity: 2,200 lbf.
  • Temperature range: -30°F to 250°F.
  • Thread size: 3/8-24.
  • Material: AISI 52100 alloy steel.
  • Finish coating: Black oxide.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.