Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Needle Roller, Standard, Open, 1 ea

Catalog No. 502770474
Encompass_Preferred

This stud-type cam follower is designed for applications where radial loads are present. Constructed from high-quality bearing steel, this needle roller bearing features an open closure and a flat roller surface profile. The unit is relubricatable and includes a hex socket for installation.

  • Bearing type: needle roller
  • Stud type: standard
  • Roller diameter: 0.750 in.
  • Overall length: 1-13/32 in.
  • Static load capacity: 2,260 lbs.
  • Dynamic load capacity: 2,140 lbs.
  • Temperature range: -30°F to 250°F
  • Thread size: 3/8"-24 UNF

Catalog No. 50-277-0474 Supplier Grainger Supplier No. 13W707
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stud-type cam follower is designed for applications where radial loads are present. Constructed from high-quality bearing steel, this needle roller bearing features an open closure and a flat roller surface profile. The unit is relubricatable and includes a hex socket for installation.

  • Bearing type: needle roller
  • Stud type: standard
  • Roller diameter: 0.750 in.
  • Overall length: 1-13/32 in.
  • Static load capacity: 2,260 lbs.
  • Dynamic load capacity: 2,140 lbs.
  • Temperature range: -30°F to 250°F
  • Thread size: 3/8"-24 UNF

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.