Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Smith Bearing Cam Follower, Alloy Steel, 5/8 in. Dia., Hex Socket, 1 ea.

Catalog No. 502773242
Encompass_Preferred

This standard duty needle roller cam follower features a hex socket head design and is constructed from alloy steel with a black oxide finish. It is engineered with a flat roller profile and double contact seals to provide reliable performance in applications with moderate running and shock loads.

  • Bearing material grade: AISI 52100
  • Roller diameter: 5/8 in
  • Roller width: 7/16 in
  • Stud diameter: 1/4 in
  • Dynamic load capacity: 1,320 lbf
  • Static load capacity: 1,250 lbf
  • Temperature range: -30°F to 250°F
  • Hex drive size: 1/8 in
  • Thread size: 1/4-28

Catalog No. 50-277-3242 Supplier Grainger Supplier No. 13W727
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard duty needle roller cam follower features a hex socket head design and is constructed from alloy steel with a black oxide finish. It is engineered with a flat roller profile and double contact seals to provide reliable performance in applications with moderate running and shock loads.

  • Bearing material grade: AISI 52100
  • Roller diameter: 5/8 in
  • Roller width: 7/16 in
  • Stud diameter: 1/4 in
  • Dynamic load capacity: 1,320 lbf
  • Static load capacity: 1,250 lbf
  • Temperature range: -30°F to 250°F
  • Hex drive size: 1/8 in
  • Thread size: 1/4-28

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.