Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cambridge Diagnostic Products, Inc.™ Camco E-SOL Foamy Stain Remover

Catalog No. 22564345
Change view
Click to view available options
Volume (Metric):
237 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-564-345 237 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-564-345 Supplier Cambridge Diagnostic Products, Inc.™ Supplier No. 2078
Add to Cart
Add to Cart

Rapidly removes most stains from hands, hospital linens, glassware and laboratory equipment

  • Removes most medical and histological stains, including iodine, Wright stain, Lugol's stain and fresh blood
  • Also useful in removing red wine and most food stains
  • Simply rub in gently, and stain is gone in a matter of seconds; rinse with water
  • Phosphate-free and biodegradable

Order Info

Delivered in a 237mL (8 oz.) non-aerosol pump dispenser

Specifications

Product Type Stain Remover Foam
Composition Ethanol 5 to 7%, Methanol <0.5%
For Use With (Application) Rapidly removes most stains from hands, hospital linens, glassware and lab equipment, removes Wright stain, logols, biodegradable
For Use With (Equipment) Pump dispenser
Quantity 1 Ea.
Volume (English) 8 oz.
Volume (Metric) 237 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.