Learn More
Cambridge Diagnostic Products, Inc.™ Erada-Stain™ Cream Cleaner
Description
- Effective on most histological dyes, tinctures and general laboratory chemicals and also removes Wright stain and most other medical stains
- Biodegradable, phosphate-free
- Removes Wright's stain and most medical and histological stains
- Safe on hands
Specifications
Specifications
| Product Type | Stain Remover Cream |
| Color | Pink |
| Form | Cream |
| Composition | Cosmetic grade Ethanol <7%, Methanol <0.5% |
| For Use With (Application) | For hands, glassware and lab equipment, removes Wright's stain and most medical and histological stains, biodegradable, phosphate-free, safe on hands |
| Packaging | Tube |
| Quantity | 12 Pk. |
| Volume (English) | 6 oz. |
| Volume (Metric) | 177 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.