Learn More
Description
- 0.5x c-mount adapter
- Direct fit for Z730 only
- Shipping size 9 x 7 x 5 in.
- Shipping weight 1lb.
Specifications
Specifications
| Type | Camera Adapter |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Magnification Power | 0.5X |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
