Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CAMPBELL Sash Chain, Steel, 0.062 in, 225 lb Load, Plain Finish

Catalog No. 5000527890
Encompass

This steel sash chain is designed for various applications requiring strength and durability. It features a 0.062 inch diameter and a plain finish, offering reliable performance with a work load limit of 225 pounds. The chain is supplied in a total coil length of 250 feet, making it suitable for larger projects.

  • Manufactured in the USA.
  • Features a 0.062 inch diameter.
  • Constructed from steel.
  • Plain finish.
  • #50 trade size.
  • Work load limit of 225 lb.
  • 18.2 links per foot.
  • Inside length of 0.6700 "
  • Available in a 250 ft total coil length.

Catalog No. 50-005-27890 Supplier MSC Supplier No. 67777086
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This steel sash chain is designed for various applications requiring strength and durability. It features a 0.062 inch diameter and a plain finish, offering reliable performance with a work load limit of 225 pounds. The chain is supplied in a total coil length of 250 feet, making it suitable for larger projects.

  • Manufactured in the USA.
  • Features a 0.062 inch diameter.
  • Constructed from steel.
  • Plain finish.
  • #50 trade size.
  • Work load limit of 225 lb.
  • 18.2 links per foot.
  • Inside length of 0.6700 "
  • Available in a 250 ft total coil length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.