Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Campbell Welded Chain, 3/8 Trade Size, 8,800 Lb Capacity, Grade 100

Catalog No. 5000527369
Encompass

This welded chain has a trade size of 3/8 " It offers an 8,800 Lb capacity and is rated as Grade 100. Made from alloy steel, this chain features a shot-peened finish and comes in a 500 ft length, suitable for various demanding applications.

  • Trade size: 3/8 inch
  • Link type: Alloy chain
  • Material: Alloy steel
  • Finish: Shot-peened
  • Overall length: 500 ft
  • Chain grade: 100
  • Inside width: 0.55 inch
  • Inside length: 1.22 inch
  • Links per foot: 10.0
  • Country of origin: United States

Catalog No. 50-005-27369 Supplier MSC Supplier No. 67772020
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This welded chain has a trade size of 3/8 " It offers an 8,800 Lb capacity and is rated as Grade 100. Made from alloy steel, this chain features a shot-peened finish and comes in a 500 ft length, suitable for various demanding applications.

  • Trade size: 3/8 inch
  • Link type: Alloy chain
  • Material: Alloy steel
  • Finish: Shot-peened
  • Overall length: 500 ft
  • Chain grade: 100
  • Inside width: 0.55 inch
  • Inside length: 1.22 inch
  • Links per foot: 10.0
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.