Learn More
Description
Specifications
Specifications
| ATCC® | ATCC 27374 |
| Biosafety Level | 2 |
| Content And Storage | 2°C to 8°C |
| Format | Kwik-Stik |
| Manufacturing Origin | United States |
| Product Type | Quality Control |
| For Use With (Application) | Food and Food Ingredients: Pathogen Testing, Microbial Identification |
| No. per Pack | 6 |
| Packaging Type | Plastic Canister |
| Quantity | 6 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
