Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ 5 Gallon Type I Dispensing Safety Can

Catalog No. 19822434 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Red
Yellow
Includes:
Bottom 08540 Faucet
Bottom 08902 Faucet
Top 08540 Brass Faucet
Top 08902 Brass Faucet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes
19-822-434 Red Top 08540 Brass Faucet
19-822-433 Yellow Bottom 08540 Faucet
19-822-437 Yellow Bottom 08902 Faucet
19-822-438 Red Top 08902 Brass Faucet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-822-434 Supplier Justrite™ Supplier No. 7150147

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 5 Gallon Type I Dispensing Safety Can faucet is mounted 2 in. above the bottom to eliminate the need to lift the can during dispensing

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • High performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance

Specifications

Certifications/Compliance CARB, NFPA, OSHA, FM
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color Red
Material Steel
Includes Top 08540 Brass Faucet
Height (English) 15.875 in.
Height (Metric) 403 mm
Diameter (English) Outer 11.75 in.
Diameter (Metric) Opening 40 mm
Diameter (Metric) Outer 298 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.