Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Contractor Trash Bags, 30 gal, 1.5 mil, 250/Pk.

Catalog No. 502869723
Encompass

These contractor trash bags are designed for demanding applications, offering a high capacity and robust construction. They are suitable for various business needs requiring durable waste containment.

  • Capacity: 30 gal.
  • Overall thickness: 1.5 mil
  • Width: 30 in.
  • Overall height: 36 in.
  • Material: Polyethylene
  • Color: Black
  • Pack size: 250

Catalog No. 50-286-9723 Supplier MSC Supplier No. 53587085
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These contractor trash bags are designed for demanding applications, offering a high capacity and robust construction. They are suitable for various business needs requiring durable waste containment.

  • Capacity: 30 gal.
  • Overall thickness: 1.5 mil
  • Width: 30 in.
  • Overall height: 36 in.
  • Material: Polyethylene
  • Color: Black
  • Pack size: 250

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.