Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Canine Ear Model
SDPSCI_ED

Catalog No. S00557 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
Normal and Infected Ear Structures
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S00557 Normal and Infected Ear Structures
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00557 Supplier 3B Scientific™ Supplier No. 1019593
Add to Cart
Add to Cart
This item is not returnable. View return policy

3B Scientific Canine Ear Model depicts normal and infected ear structures.

  • This two-sided Canine Ear Model, average size
  • Normal side with cochlea, auditory ossicles, auditory tube, tympanic bulla, middle ear cavity, tympanic membrane, horizontal canal, vertical canal, auricular cartilage, pinna and temporalis muscle
  • Abnormal side illustrates inflamed inner ear structures, inflammatory exudate in tympanic bulla, ear canal with partial occlusion from cellular hyperplasia, inflammatory exudate and an inflamed outer ear.
    • Model size: 4.75 x 2.75 x 2 in.

Specifications

Dimensions (L x W x H) 4.75 x 2.75 x 2 in.
Includes Normal and Infected Ear Structures
Weight (English) 0.88 lb.
Product Type Canine Ear Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.