Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Canine Jaw Model
SDPSCI_ED

Catalog No. S00605 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
Healthy, Diseased, and Damaged Teeth
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S00605 Healthy, Diseased, and Damaged Teeth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00605 Supplier 3B Scientific™ Supplier No. 1019591
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Canine Jaw Model depicts healthy teeth on the right side and diseased and damaged teeth on the left.

  • Average size canine jaw depicts healthy teeth on the right side and diseased and damaged teeth on the left.
  • Featured pathologies: fractured canine, periodontal disease, tartar accumulation, plaque, gingivitis, worn incisors, retained deciduous tooth, missing premolar and (canine) gingival recession.
  • Jaws open, close and separate for closer study.
  • Model size: 2.75 x 2 x 1.1 in.

Specifications

Dimensions (L x W x H) 4.75 x 2.75 x 2 in.
Includes Healthy, Diseased, and Damaged Teeth
Weight (English) 0.66 lb.
Product Type Canine Jaw Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.