Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Canine Knee
SDPSCI_ED

Catalog No. S00588 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W):
6.5 x 5 in. Base
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S00588 6.5 x 5 in. Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00588 Supplier 3B Scientific™ Supplier No. 1019576
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Canine Knee for Anatomy Demonstrations.

  • Average size knee with femur, fibula, patella and tibia bones; lateral and medial meniscus; anterior and posterior cruciate ligaments; plus six more ligaments and tendons.
    • Model size: 2 x 3.5 x 7 in.
    • Base: 6.5 x 5 in.

Specifications

Dimensions (L x W x H) 2 x 3.5 x 7 in.
Dimensions (L x W) 6.5 x 5 in. Base
For Use With (Application) Anatomy Demonstrations
Product Type Canine Knee
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.