Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Canine Skin Model with Flea Bite Conditions
SDPSCI_ED

Catalog No. S00556 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
Flea Bite Conditions
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S00556 Flea Bite Conditions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00556 Supplier 3B Scientific™ Supplier No. 1019582
Add to Cart
Add to Cart
This item is not returnable. View return policy

Canine Skin Model with Flea Bite Conditions shows an enlarged cross-section of canine skin.

  • The Canine Skin Model is an enlarged cross-section of canine skin. One side features normal skin anatomy extending from the epidermis down to the layer of subcutaneous fat. The reverse side demonstrates the progressing changes of a flea bite from wheal to infected pustule.
    • Model size: 5.75 x 4.5 x 3 in.
    • Base: 6.5 x 5 in.

Specifications

Dimensions (L x W x H) 5.75 x 4.5 x 3 in.
Includes Flea Bite Conditions
Weight (English) 1.10 lb.
Product Type Canine Skin Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.