Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Canine Vertebrae Column Model
SDPSCI_ED

Catalog No. S00587 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W):
8.5 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S00587 8.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00587 Supplier 3B Scientific™ Supplier No. 1019581
Add to Cart
Add to Cart
This item is not returnable. View return policy

3B Scientific Canine Vertebral column of average size features five lumbar vertebrae and discs, caudal (tail) vertebrae and sacrum.

  • The Canine Vertebral column of average size features five lumbar vertebrae and discs, caudal (tail) vertebrae and sacrum.
    • 5 Pieces
    • Model size: 8 x 2 x 2 in.
    • Base: 8.5 x 5 in.

Specifications

Dimensions (L x W x H) 8 x 2 x 2 in.
Dimensions (L x W) 8.5 x 5 in.
For Use With (Application) Anatomy Demonstrations
Includes 5 Lumbar Vertebrae and Discs, Caudal Vertebrae and Sacrum
Product Type Canine Vertebrae Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.