Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Atrix Canister Telescoping Wand, 17 Height Settings, Canister Series Compatible

Catalog No. 502838011
Encompass

The Canister Telescoping Wand is designed to provide users with versatile reach. This extension wand offers 17 different height settings for customized cleaning, and is compatible with Canister series vacuums.

  • Provides 17 different height settings
  • Compatible with canister series vacuums
  • Utensil end outside diameter 1.24 in (31.50 mm)
  • Utensil end inside diameter 1.17 in (29.72 mm)
  • Hose end outside diameter 1.4 in (35.56 mm)
  • Hose end inside diameter 1.23 in (31.24 mm)

Catalog No. 50-283-8011 Supplier MSC Supplier No. 50291905
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Canister Telescoping Wand is designed to provide users with versatile reach. This extension wand offers 17 different height settings for customized cleaning, and is compatible with Canister series vacuums.

  • Provides 17 different height settings
  • Compatible with canister series vacuums
  • Utensil end outside diameter 1.24 in (31.50 mm)
  • Utensil end inside diameter 1.17 in (29.72 mm)
  • Hose end outside diameter 1.4 in (35.56 mm)
  • Hose end inside diameter 1.23 in (31.24 mm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.