Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Cannon™ Cold-Cranking Simulator Standards
SDP

Catalog No. 23023721 Shop All Cannon Instrument Company Products
Change view
Click to view available options
Viscosity:
13,000 cSt at -20°C
21,000 cSt at -20°C
3500 cSt at -20°C
7300 cSt at -20°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity
23-023-721 3500 cSt at -20°C
23-023-722 7300 cSt at -20°C
23-023-723 13,000 cSt at -20°C
23-023-724 21,000 cSt at -20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23-023-721 Supplier Cannon™ Supplier No. 9727N22.016
Add to Cart
Add to Cart

Synthetic base oil standards used to calibrate the Cannon Cold-Cranking Simulator (CCS) oil testing. Cannon CL Standards for Cold-Cranking Simulator provides certified dynamic viscosity data (in cP or mPa/s) at temperatures from -5° to -35°C.

  • Conform to SAE specification J300 and ASTM D 5293
  • Viscosities based on NIST value of 1.0016 centipoise for water at 20°C
  • Traceable to NIST
  • Supplied in one pint bottle

Certifications

All standards are traceable to NIST™. NIST traceable

Specifications

Viscosity 3500 cSt at -20°C
Physical Form Liquid
Technique Calibration
Certifications/Compliance ASTM D 5293, SAE, NIST
For Use With (Equipment) Cannon Cold Cranking Simulator
Type Viscosity Standard
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.