Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ CT-500 Constant-Temperature Bath
SDP

Catalog No. 22315629 Shop All Cannon Instrument Company Products
Change view
Click to view available options
Capacity (Metric):
17 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-315629 17 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-315629 Supplier Cannon™ Supplier No. 9726A10
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Maintains temperatures ±0.01°C between 20° and 100°C, meeting ASTM D 445 precision specification for kinematic viscosity measurements using glass capillary viscometers

  • Two electric heating elements rapidly heat bath medium to any desired temperature within the operating range
  • Built-in cooling coil, when connected to tap water or cooling system (not included), permits operation at or near ambient temperature†
  • Selector switch on the front panel facilitates rapid setting of ten temperatures for kinematic viscosity determinations: 20°, 25°, 30°, 40°, 50°, 60°, 70°, 80°, 90°, and 100°C
  • After setting, the bath will equilibrate to within a fraction of 1° of the desired temperature
  • Separate fine-tuning control allows temperature adjustment to within ±0.01°C
  • VARIABLE setting on the front panel sets any temperature within the operating range
  • Cylindrical 17L (4 1/2 gal.) clear glass bath chamber vessel measures 12 H × 12 in. dia. (30.5 × 30.5cm)
  • Stainless-steel baffle in the center provides a plain reflective background for viewing instruments
  • Top cover has seven 2 in. (5.1cm) holes for viscometer holders
  • Two additional 3/8 in. (1cm) holes accommodate thermometers
  • Safety features include a bath thermistor that senses any overtemperature fault condition
  • If such a condition occurs, all power is removed from the bath until an operator resets the overtemperature limit circuit
  • A liquid-level sensor prevents the control circuit from heating the bath until a safe operating level is obtained
  • Power is also removed from bath heaters if the control thermistor is disconnected

Compliance

ASTM™ D 445

† Cooling medium should be circulated at 10° to 15°C below the desired temperature when operating near ambient.

Specifications

Capacity (English) 4.5 gal.
Chamber Material Glass
Capacity (Metric) 17 L
Certifications/Compliance ASTM D445
Temperature Range 20°C to 100°C
Model CT-500
Temperature Stability ±0.01°C
Dimensions (L x W x H) 14.25 x 16 x 24 in. (36.2 x 40.7 x 61 cm)
Length (English) 14.25 in.
Length (Metric) 36.2 cm
Width (English) 16 in.
Width (Metric) 40.7 cm
Height (English) 24 in.
Height (Metric) 61 cm
Shipping Weight (Metric) 34 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Wattage 1000 w
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.