Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cannon™ Fenske Calibrated CFOC Series Opaque Viscometers
SDP

Catalog No. 22273949 Shop All Cannon Instrument Company Products
Change view
Click to view available options
Approximate Constant:
100 mm2/S2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Approximate Constant
22-273949 100 mm2/S2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-273949 Supplier Cannon™ Supplier No. 9721F89
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Certificate of calibration and instruction sheet

Measures kinematic viscosity of transparent and opaque Newtonian liquids according to ASTM D445, ISO 3104 and ASTM D2170.

  • Reverse-flow type
  • External pressure can be applied to vary shear stress and shear rate
  • Minimum Sample Volume: 12mL
  • Minimum Bath Depth: 230mm (9 in.)

Applications

  • To measure kinematic viscosity of liquid (cutback) asphalts and road oils at 60°C (140°F) in range of 30 to 6000 centistokes according to ASTM D 2170
  • To study lubricating oils at low temperatures when investigating the effect of various additives on lubricating and hydraulic oils

Specifications

Product Type Cannon-Fenske Opaque Viscometer
Viscosity Range 20,000 to 1,00,000 cSt
Calibrated Yes
Approximate Constant 100 mm2/S2
ASTM Numbers ASTM D445, ISO 3104 and ASTM D2170
Includes Certificate of calibration and instruction sheet
Depth (English) Bath 9 in.
Depth (Metric) Bath 230 mm
For Use With (Application) Measures kinematic viscosity of transparent and opaque Newtonian liquids according to ASTM D445, ISO 3104 and ASTM D2170
Size 700
Volume (Metric) 12 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.